Zoro Homepage

Electric Standing Desk

  • Mfr # VT1076024-01-01-A

  • Zoro # G915893152


product price: $1,010.99
/ea
Free Shipping & Returns

Key Features

Overall Width
60 in
Number of Shelves
2
Adjustment Mechanism
Electronic
Weight Capacity
350 lb
Desktop Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT1076024-01-01-A
Zoro #
G915893152
UPC #
810066241497
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
24 in
Height Adjustment Continuity
Continuous
Maximum Desktop Height
45 1/2 in
Minimum Desktop Height
28 1/2 in

Details

Number of Shelves
2
Adjustment Mechanism
Electronic
Weight Capacity
350 lb
Desktop Color
Black
Item
Electric Sit-Stand Desk
Frame Material
Laminate, Steel
Frame Color
Black
Product Type
Electric Sit-Stand Desk
Desktop Material
Wood

Description

Electric Sit-Stand Desk, Product Type Electric Sit-Stand Desk, Maximum Desktop Height 45 1/2 in, Minimum Desktop Height 28 1/2 in, Overall Width 60 in, Overall Depth 24 in, Desktop Material Wood, Desktop Color Black, Weight Capacity 350 lb, Frame Material Laminate, Steel, Number of Shelves 2, Frame Color Black, Height Adjustment Continuity Continuous, Number of Casters/Glides Not Applicable, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Electronic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.