Electric Standing Desk
Mfr # VT1076024-01-05
Zoro # G515893170
product price: $1,010.99
/ea
Free Shipping & Returns
Key Features
Frame Color
Black
Frame Material
Laminate, Steel
Overall Depth
24 in
Number of Shelves
2
Product Type
Electric Sit-Stand Desk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VT1076024-01-05
Zoro #
G515893170
UPC #
810066241534
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Width
60 in
Minimum Desktop Height
28 1/2 in
Maximum Desktop Height
45 1/2 in
Height Adjustment Continuity
Continuous
Details
Frame Color
Black
Frame Material
Laminate, Steel
Item
Electric Sit-Stand Desk
Number of Shelves
2
Product Type
Electric Sit-Stand Desk
Adjustment Mechanism
Electronic
Desktop Color
White
Weight Capacity
350 lb
Desktop Material
Wood
Description
Electric Sit-Stand Desk, Product Type Electric Sit-Stand Desk, Maximum Desktop Height 45 1/2 in, Minimum Desktop Height 28 1/2 in, Overall Width 60 in, Overall Depth 24 in, Desktop Material Wood, Desktop Color White, Weight Capacity 350 lb, Frame Material Laminate, Steel, Number of Shelves 2, Frame Color Black, Height Adjustment Continuity Continuous, Number of Casters/Glides Not Applicable, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Electronic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.