Zoro Homepage

Electric Standing Desk

  • Mfr # VT1076030-01-05

  • Zoro # G615893148


product price: $1,032.99
/ea
Free Shipping & Returns

Key Features

Product Type
Electric Sit-Stand Desk
Frame Material
Laminate, Steel
Adjustment Mechanism
Electronic
Desktop Color
White
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT1076030-01-05
Zoro #
G615893148
UPC #
810066241633
Country of Origin
United States

Dimensions

Overall Depth
30 in
Overall Width
60 in
Height Adjustment Continuity
Continuous
Maximum Desktop Height
45 1/2 in
Minimum Desktop Height
28 1/2 in

Details

Product Type
Electric Sit-Stand Desk
Frame Material
Laminate, Steel
Adjustment Mechanism
Electronic
Desktop Color
White
Frame Color
Black
Weight Capacity
350 lb
Item
Electric Sit-Stand Desk
Number of Shelves
2
Desktop Material
Wood

Description

Electric Sit-Stand Desk, Product Type Electric Sit-Stand Desk, Maximum Desktop Height 45 1/2 in, Minimum Desktop Height 28 1/2 in, Overall Width 60 in, Overall Depth 30 in, Desktop Material Wood, Desktop Color White, Weight Capacity 350 lb, Frame Material Laminate, Steel, Number of Shelves 2, Frame Color Black, Height Adjustment Continuity Continuous, Number of Casters/Glides Not Applicable, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Electronic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.