Electric Standing Desk
Mfr # VT1076030-03-01
Zoro # G815893085
product price: $1,032.99
/ea
Free Shipping & Returns
Key Features
Desktop Color
Black
Adjustment Mechanism
Electronic
Frame Material
Laminate, Steel
Overall Depth
30 in
Product Type
Electric Sit-Stand Desk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VT1076030-03-01
Zoro #
G815893085
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
30 in
Overall Width
60 in
Maximum Desktop Height
45 1/2 in
Minimum Desktop Height
28 1/2 in
Height Adjustment Continuity
Continuous
Details
Desktop Color
Black
Adjustment Mechanism
Electronic
Item
Electric Sit-Stand Desk
Frame Material
Laminate, Steel
Product Type
Electric Sit-Stand Desk
Number of Shelves
2
Weight Capacity
350 lb
Frame Color
White
Desktop Material
Wood
Description
Electric Sit-Stand Desk, Product Type Electric Sit-Stand Desk, Maximum Desktop Height 45 1/2 in, Minimum Desktop Height 28 1/2 in, Overall Width 60 in, Overall Depth 30 in, Desktop Material Wood, Desktop Color Black, Weight Capacity 350 lb, Frame Material Laminate, Steel, Number of Shelves 2, Frame Color White, Height Adjustment Continuity Continuous, Number of Casters/Glides Not Applicable, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Electronic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.