Zoro Homepage

Electric Standing Desk

  • Mfr # VT1077224-03-01

  • Zoro # G515893095


product price: $1,199.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
24 in
Frame Color
White
Adjustment Mechanism
Electronic
Desktop Color
Black
Overall Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT1077224-03-01
Zoro #
G515893095
UPC #
810066241695
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
72 in
Minimum Desktop Height
28 1/2 in
Maximum Desktop Height
45 1/2 in
Height Adjustment Continuity
Continuous

Details

Frame Color
White
Adjustment Mechanism
Electronic
Item
Electric Sit-Stand Desk
Desktop Color
Black
Weight Capacity
350 lb
Number of Shelves
2
Frame Material
Laminate, Steel
Product Type
Electric Sit-Stand Desk
Desktop Material
Wood

Description

Electric Sit-Stand Desk, Product Type Electric Sit-Stand Desk, Maximum Desktop Height 45 1/2 in, Minimum Desktop Height 28 1/2 in, Overall Width 72 in, Overall Depth 24 in, Desktop Material Wood, Desktop Color Black, Weight Capacity 350 lb, Frame Material Laminate, Steel, Number of Shelves 2, Frame Color White, Height Adjustment Continuity Continuous, Number of Casters/Glides Not Applicable, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Electronic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.