Electric Standing Desk
Mfr # VT1077230-01-01-A
Zoro # G915893084
product price: $1,161.99
/ea
Free Shipping & Returns
Key Features
Number of Shelves
2
Overall Depth
30 in
Desktop Color
Black
Product Type
Electric Sit-Stand Desk
Frame Material
Laminate, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VT1077230-01-01-A
Zoro #
G915893084
UPC #
810066241749
Country of Origin
United States
Dimensions
Overall Depth
30 in
Overall Width
72 in
Minimum Desktop Height
28 1/2 in
Height Adjustment Continuity
Continuous
Maximum Desktop Height
45 1/2 in
Details
Number of Shelves
2
Desktop Color
Black
Item
Electric Sit-Stand Desk
Product Type
Electric Sit-Stand Desk
Frame Material
Laminate, Steel
Frame Color
Black
Weight Capacity
350 lb
Adjustment Mechanism
Electronic
Desktop Material
Wood
Description
Electric Sit-Stand Desk, Product Type Electric Sit-Stand Desk, Maximum Desktop Height 45 1/2 in, Minimum Desktop Height 28 1/2 in, Overall Width 72 in, Overall Depth 30 in, Desktop Material Wood, Desktop Color Black, Weight Capacity 350 lb, Frame Material Laminate, Steel, Number of Shelves 2, Frame Color Black, Height Adjustment Continuity Continuous, Number of Casters/Glides Not Applicable, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Electronic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.