Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foundry Bench Standing Desk

  • Mfr # FB6030-BNB-APP

  • Zoro # G116065952


product price: $1,170.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Caster/Glide Diameter
1/2 in
Height Adjustment Continuity
Continuous
Includes Assembly Tools
Yes
Number of Shelves
0
Maximum Desktop Height
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB6030-BNB-APP
Zoro #
G116065952
UPC #
810066245884
Country of Origin
United States

Dimensions

Caster/Glide Diameter
1/2 in
Height Adjustment Continuity
Continuous
Maximum Desktop Height
52 in
Minimum Desktop Height
30 in
Overall Width
48 in
Desktop Thickness
3/4 in
Overall Depth
31 in

Details

Includes Assembly Tools
Yes
Number of Shelves
0
Number of Box Drawers
0
Locking Casters
No
Includes Center Drawer
No
Number of File Drawers
0
Voltage
24 V
Includes
Built-In Charging Ports
Adjustment Mechanism
Electronic
Number of Locking Cabinets
0
Weather Resistant
No
Desktop Material
Natural Bamboo
Frame Material
Steel
Number of Trays
0
Number of Casters/Glides
4
Weight Capacity
350 lb
Number of Locking File Drawers
0
Assembly
Unassembled
Frame Color
Black
Item
Foundry Bench Standing Desk
Number of Locking Box Drawers
0
Product Type
Standing Desk
Desktop Color
Bamboo
Number of Cable Holes
2
Number of Cabinets
0

Description

Foundry Bench Standing Desk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.