L-Shaped Standing Desk
Mfr # VT1296060-03-05
Zoro # G715892638
product price: $1,122.99
/ea
Free Shipping & Returns
Key Features
Voltage
12 V
Maximum Desktop Height
45 1/2 in
Number of Shelves
2
Desktop Color
White
Adjustment Mechanism
Electronic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VT1296060-03-05
Zoro #
G715892638
UPC #
810066242548
Country of Origin
United States
Dimensions
Maximum Desktop Height
45 1/2 in
Height Adjustment Continuity
Continuous
Minimum Desktop Height
28 1/2 in
Overall Depth
60 in
Overall Width
60 in
Details
Voltage
12 V
Number of Shelves
2
Desktop Color
White
Adjustment Mechanism
Electronic
Number of Cable Holes
3
Frame Material
Laminate, Steel
Product Type
Standing Desk
Weight Capacity
450 lb
Item
Standing Desk
Frame Color
White
Desktop Material
Wood
Description
Standing Desk, Product Type Standing Desk, Maximum Desktop Height 45 1/2 in, Minimum Desktop Height 28 1/2 in, Overall Width 60 in, Overall Depth 60 in, Desktop Material Wood, Desktop Color White, Weight Capacity 450 lb, Frame Material Laminate, Steel, Number of Shelves 2, Frame Color White, Height Adjustment Continuity Continuous, Number of Casters/Glides Not Applicable, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Electronic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.