L-Shaped Standing Desk
Mfr # VT1296072-01-05
Zoro # G015892673
product price: $1,291.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
72 in
Maximum Desktop Height
45 1/2 in
Number of Shelves
2
Weight Capacity
450 lb
Frame Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VT1296072-01-05
Zoro #
G015892673
UPC #
810066242593
Country of Origin
United States
Dimensions
Overall Depth
72 in
Maximum Desktop Height
45 1/2 in
Height Adjustment Continuity
Continuous
Overall Width
60 in
Minimum Desktop Height
28 1/2 in
Details
Number of Shelves
2
Weight Capacity
450 lb
Frame Color
Black
Product Type
Standing Desk
Item
Standing Desk
Adjustment Mechanism
Electronic
Frame Material
Laminate, Steel
Voltage
12 V
Number of Cable Holes
3
Desktop Color
White
Desktop Material
Wood
Description
Standing Desk, Product Type Standing Desk, Maximum Desktop Height 45 1/2 in, Minimum Desktop Height 28 1/2 in, Overall Width 60 in, Overall Depth 72 in, Desktop Material Wood, Desktop Color White, Weight Capacity 450 lb, Frame Material Laminate, Steel, Number of Shelves 2, Frame Color Black, Height Adjustment Continuity Continuous, Number of Casters/Glides Not Applicable, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Electronic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.