L-Shaped Standing Desk
Mfr # VT1296072-03-01
Zoro # G515892616
product price: $1,291.99
/ea
Free Shipping & Returns
Key Features
Voltage
12 V
Overall Depth
72 in
Weight Capacity
450 lb
Frame Color
White
Product Type
Standing Desk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VT1296072-03-01
Zoro #
G515892616
UPC #
810066242609
Country of Origin
United States
Dimensions
Overall Depth
72 in
Minimum Desktop Height
28 1/2 in
Maximum Desktop Height
45 1/2 in
Overall Width
60 in
Height Adjustment Continuity
Continuous
Details
Voltage
12 V
Item
Standing Desk
Weight Capacity
450 lb
Frame Color
White
Product Type
Standing Desk
Adjustment Mechanism
Electronic
Number of Shelves
2
Desktop Color
Black
Number of Cable Holes
3
Frame Material
Laminate, Steel
Desktop Material
Wood
Description
Standing Desk, Product Type Standing Desk, Maximum Desktop Height 45 1/2 in, Minimum Desktop Height 28 1/2 in, Overall Width 60 in, Overall Depth 72 in, Desktop Material Wood, Desktop Color Black, Weight Capacity 450 lb, Frame Material Laminate, Steel, Number of Shelves 2, Frame Color White, Height Adjustment Continuity Continuous, Number of Casters/Glides Not Applicable, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Electronic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.