L-Shaped Standing Desk
Mfr # VT1297272-01-05
Zoro # G315892649
product price: $1,403.99
/ea
Free Shipping & Returns
Key Features
Number of Shelves
2
Overall Depth
72 in
Frame Material
Laminate, Steel
Number of Cable Holes
3
Desktop Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VT1297272-01-05
Zoro #
G315892649
UPC #
810066242791
Country of Origin
United States
Dimensions
Overall Depth
72 in
Maximum Desktop Height
45 1/2 in
Height Adjustment Continuity
Continuous
Minimum Desktop Height
28 1/2 in
Overall Width
72 in
Details
Item
Standing Desk
Number of Shelves
2
Frame Material
Laminate, Steel
Number of Cable Holes
3
Desktop Color
White
Product Type
Standing Desk
Adjustment Mechanism
Electronic
Voltage
12 V
Weight Capacity
450 lb
Frame Color
Black
Desktop Material
Wood
Description
Standing Desk, Product Type Standing Desk, Maximum Desktop Height 45 1/2 in, Minimum Desktop Height 28 1/2 in, Overall Width 72 in, Overall Depth 72 in, Desktop Material Wood, Desktop Color White, Weight Capacity 450 lb, Frame Material Laminate, Steel, Number of Shelves 2, Frame Color Black, Height Adjustment Continuity Continuous, Number of Casters/Glides Not Applicable, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Electronic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.