Zoro Homepage

L-Shaped Standing Desk

  • Mfr # VT1297272-03-05

  • Zoro # G915892667


product price: $1,403.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Laminate, Steel
Weight Capacity
450 lb
Minimum Desktop Height
28 1/2 in
Overall Depth
72 in
Maximum Desktop Height
45 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT1297272-03-05
Zoro #
G915892667
UPC #
810066242845
Country of Origin
United States

Dimensions

Minimum Desktop Height
28 1/2 in
Overall Depth
72 in
Maximum Desktop Height
45 1/2 in
Height Adjustment Continuity
Continuous
Overall Width
72 in

Details

Frame Material
Laminate, Steel
Weight Capacity
450 lb
Adjustment Mechanism
Electronic
Voltage
12 V
Number of Cable Holes
3
Number of Shelves
2
Desktop Color
White
Item
Standing Desk
Frame Color
White
Product Type
Standing Desk
Desktop Material
Wood

Description

Standing Desk, Product Type Standing Desk, Maximum Desktop Height 45 1/2 in, Minimum Desktop Height 28 1/2 in, Overall Width 72 in, Overall Depth 72 in, Desktop Material Wood, Desktop Color White, Weight Capacity 450 lb, Frame Material Laminate, Steel, Number of Shelves 2, Frame Color White, Height Adjustment Continuity Continuous, Number of Casters/Glides Not Applicable, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Electronic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.