Zoro Homepage

PowerLift Electric Drafting Table

  • Mfr # VT2076030-01-01-APP

  • Zoro # G115892917


product price: $1,346.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Black
Frame Color
Black
Frame Material
Laminate, Steel
Tabletop Material
Wood
Product Type
Drafting Table
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT2076030-01-01-APP
Zoro #
G115892917
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
30 in
Tabletop Thickness
1 in
Maximum Height
45 1/2 in
Minimum Height
28 1/2 in
Adjustable Height
Yes

Details

Tabletop Color
Black
Frame Color
Black
Item
Drafting Table
Frame Material
Laminate, Steel
Tabletop Material
Wood
Product Type
Drafting Table
Adjustable Tilt Angle
Yes
Number of Tilting Surfaces
1

Description

Drafting Table, Tabletop Color Black, Tabletop Material Wood, Tabletop Thickness 1 in, Frame Material Laminate, Steel, Frame Color Black, Frame Finish Not Applicable, Overall Depth 30 in, Overall Width 60 in, Adjustable Height Yes, Maximum Height 45 1/2 in, Minimum Height 28 1/2 in, Number of Tilting Surfaces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.