Zoro Homepage

PowerLift Electric Drafting Table

  • Mfr # VT2076030-03-05-APP

  • Zoro # G615892912


product price: $1,346.99
/ea
Free Shipping & Returns

Key Features

Product Type
Drafting Table
Frame Material
Laminate, Steel
Overall Width
60 in
Tabletop Color
White
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT2076030-03-05-APP
Zoro #
G615892912
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
30 in
Adjustable Height
Yes
Maximum Height
45 1/2 in
Minimum Height
28 1/2 in
Tabletop Thickness
1 in

Details

Product Type
Drafting Table
Frame Material
Laminate, Steel
Tabletop Color
White
Item
Drafting Table
Tabletop Material
Wood
Frame Color
White
Adjustable Tilt Angle
Yes
Number of Tilting Surfaces
1
Tabletop Finish
High Gloss

Description

Drafting Table, Tabletop Color White, Tabletop Material Wood, Tabletop Thickness 1 in, Frame Material Laminate, Steel, Frame Color White, Frame Finish Not Applicable, Overall Depth 30 in, Overall Width 60 in, Adjustable Height Yes, Maximum Height 45 1/2 in, Minimum Height 28 1/2 in, Number of Tilting Surfaces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.