Revolution Computer - Height Adjustable
Mfr # RST3624-BC
Zoro # G115892757
product price: $1,011.99
/ea
Free Shipping & Returns
Key Features
Adjustment Mechanism
Manual
Height Adjustment Continuity
Continuous
Number of Shelves
2
Overall Depth
24 in
Product Type
Standing Desk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RST3624-BC
Zoro #
G115892757
UPC #
-
Country of Origin
United States
Dimensions
Height Adjustment Continuity
Continuous
Overall Depth
24 in
Maximum Desktop Height
36 in
Overall Width
36 in
Minimum Desktop Height
24 in
Details
Adjustment Mechanism
Manual
Number of Shelves
2
Item
Standing Desk
Product Type
Standing Desk
Desktop Color
Cherry
Standards
BIFMA, GreenGuard Certified
Frame Material
Laminate, Steel
Frame Color
Black
Desktop Material
Wood
Description
Standing Desk, Product Type Standing Desk, Maximum Desktop Height 36 in, Minimum Desktop Height 24 in, Overall Width 36 in, Overall Depth 24 in, Desktop Material Wood, Desktop Color Cherry, Weight Capacity Not Applicable, Frame Material Laminate, Steel, Number of Shelves 2, Frame Color Black, Height Adjustment Continuity Continuous, Number of Casters/Glides Not Applicable, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.