
Revolution Computer - Height Adjustable
Mfr # RST6030-BG
Zoro # G315893233
product price: $1,256.99
/ea
Free Shipping & Returns
Key Features
Overall Width
60 in
Frame Material
Laminate, Steel
Adjustment Mechanism
Manual
Maximum Desktop Height
36 in
Desktop Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RST6030-BG
Zoro #
G315893233
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
60 in
Maximum Desktop Height
36 in
Overall Depth
30 in
Minimum Desktop Height
24 in
Height Adjustment Continuity
Continuous
Details
Frame Material
Laminate, Steel
Adjustment Mechanism
Manual
Desktop Color
Gray
Frame Color
Black
Product Type
Standing Desk
Standards
BIFMA, GreenGuard Certified
Item
Standing Desk
Number of Shelves
2
Desktop Material
Wood
Description
Standing Desk, Product Type Standing Desk, Maximum Desktop Height 36 in, Minimum Desktop Height 24 in, Overall Width 60 in, Overall Depth 30 in, Desktop Material Wood, Desktop Color Gray, Weight Capacity Not Applicable, Frame Material Laminate, Steel, Number of Shelves 2, Frame Color Black, Height Adjustment Continuity Continuous, Number of Casters/Glides Not Applicable, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.