Revolution Computer - Height Adjustable
Mfr # RST7224-BB
Zoro # G615892707
product price: $1,266.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Desktop Color
Black
Overall Depth
24 in
Overall Width
72 in
Product Type
Standing Desk
Frame Material
Laminate, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RST7224-BB
Zoro #
G615892707
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Width
72 in
Height Adjustment Continuity
Continuous
Maximum Desktop Height
36 in
Minimum Desktop Height
24 in
Details
Desktop Color
Black
Product Type
Standing Desk
Frame Material
Laminate, Steel
Adjustment Mechanism
Manual
Standards
BIFMA, GreenGuard Certified
Number of Shelves
2
Frame Color
Black
Item
Standing Desk
Desktop Material
Wood
Description
Standing Desk, Product Type Standing Desk, Maximum Desktop Height 36 in, Minimum Desktop Height 24 in, Overall Width 72 in, Overall Depth 24 in, Desktop Material Wood, Desktop Color Black, Weight Capacity Not Applicable, Frame Material Laminate, Steel, Number of Shelves 2, Frame Color Black, Height Adjustment Continuity Continuous, Number of Casters/Glides Not Applicable, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.