Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Revolution Computer - Height Adjustable

  • Mfr # RST7224-WW

  • Zoro # G915893183


product price: $1,266.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Product Type
Standing Desk
Standards
BIFMA, GreenGuard Certified
Height Adjustment Continuity
Continuous
Minimum Desktop Height
24 in
Overall Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RST7224-WW
Zoro #
G915893183
UPC #
-
Country of Origin
United States

Dimensions

Height Adjustment Continuity
Continuous
Minimum Desktop Height
24 in
Overall Width
72 in
Maximum Desktop Height
36 in
Overall Depth
24 in

Details

Product Type
Standing Desk
Standards
BIFMA, GreenGuard Certified
Number of Shelves
2
Frame Color
White
Desktop Color
White
Adjustment Mechanism
Manual
Item
Standing Desk
Frame Material
Laminate, Steel
Desktop Material
Wood

Description

Standing Desk, Product Type Standing Desk, Maximum Desktop Height 36 in, Minimum Desktop Height 24 in, Overall Width 72 in, Overall Depth 24 in, Desktop Material Wood, Desktop Color White, Weight Capacity Not Applicable, Frame Material Laminate, Steel, Number of Shelves 2, Frame Color White, Height Adjustment Continuity Continuous, Number of Casters/Glides Not Applicable, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.