Split Level Electric Standing Desk
Mfr # VT1374830-03-04
Zoro # G015892772
product price: $942.99
/ea
Free Shipping & Returns
Key Features
Frame Color
White
Overall Width
48 in
Weight Capacity
264 lb
Frame Material
Laminate, Steel
Desktop Color
Maple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VT1374830-03-04
Zoro #
G015892772
UPC #
810066246010
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Depth
30 in
Maximum Desktop Height
48 1/2 in
Height Adjustment Continuity
Continuous
Minimum Desktop Height
31 1/2 in
Details
Frame Color
White
Weight Capacity
264 lb
Frame Material
Laminate, Steel
Desktop Color
Maple
Product Type
Electric Sit-Stand Desk
Adjustment Mechanism
Electronic
Item
Electric Sit-Stand Desk
Number of Shelves
2
Desktop Material
Wood
Description
Electric Sit-Stand Desk, Product Type Electric Sit-Stand Desk, Maximum Desktop Height 48 1/2 in, Minimum Desktop Height 31 1/2 in, Overall Width 48 in, Overall Depth 30 in, Desktop Material Wood, Desktop Color Maple, Weight Capacity 264 lb, Frame Material Laminate, Steel, Number of Shelves 2, Frame Color White, Height Adjustment Continuity Continuous, Number of Casters/Glides Not Applicable, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Electronic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.