Zoro Homepage

Split Level Electric Standing Desk

  • Mfr # VT1376030-03-04

  • Zoro # G915892674


product price: $1,055.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
30 in
Product Type
Electric Sit-Stand Desk
Frame Color
White
Number of Shelves
2
Weight Capacity
264 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT1376030-03-04
Zoro #
G915892674
UPC #
810066246041
Country of Origin
United States

Dimensions

Overall Depth
30 in
Overall Width
60 in
Height Adjustment Continuity
Continuous
Minimum Desktop Height
31 1/2 in
Maximum Desktop Height
48 1/2 in

Details

Item
Electric Sit-Stand Desk
Product Type
Electric Sit-Stand Desk
Frame Color
White
Number of Shelves
2
Weight Capacity
264 lb
Desktop Color
Maple
Adjustment Mechanism
Electronic
Frame Material
Laminate, Steel
Desktop Material
Wood

Description

Electric Sit-Stand Desk, Product Type Electric Sit-Stand Desk, Maximum Desktop Height 48 1/2 in, Minimum Desktop Height 31 1/2 in, Overall Width 60 in, Overall Depth 30 in, Desktop Material Wood, Desktop Color Maple, Weight Capacity 264 lb, Frame Material Laminate, Steel, Number of Shelves 2, Frame Color White, Height Adjustment Continuity Continuous, Number of Casters/Glides Not Applicable, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Electronic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.