Split Level Electric Standing Desk
Mfr # VT1377230-03-04
Zoro # G015893274
product price: $1,167.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
30 in
Product Type
Electric Sit-Stand Desk
Adjustment Mechanism
Electronic
Overall Width
72 in
Frame Material
Laminate, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VT1377230-03-04
Zoro #
G015893274
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
30 in
Overall Width
72 in
Minimum Desktop Height
31 1/2 in
Maximum Desktop Height
48 1/2 in
Height Adjustment Continuity
Continuous
Details
Product Type
Electric Sit-Stand Desk
Adjustment Mechanism
Electronic
Frame Material
Laminate, Steel
Frame Color
Black
Desktop Color
Maple
Item
Electric Sit-Stand Desk
Weight Capacity
264 lb
Number of Shelves
2
Desktop Material
Wood
Description
Electric Sit-Stand Desk, Product Type Electric Sit-Stand Desk, Maximum Desktop Height 48 1/2 in, Minimum Desktop Height 31 1/2 in, Overall Width 72 in, Overall Depth 30 in, Desktop Material Wood, Desktop Color Maple, Weight Capacity 264 lb, Frame Material Laminate, Steel, Number of Shelves 2, Frame Color Black, Height Adjustment Continuity Continuous, Number of Casters/Glides Not Applicable, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Electronic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.