Zoro Homepage

HMT HSS-Cobalt Drill Bit No F 5/16'' Tap Size

  • Mfr # 209013-0050

  • Zoro # G911188399


product price: $34.99
/ea

Key Features

Finish
Titanium Nitride
Features
Premium Grade 8% Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209013-0050
Zoro #
G911188399
UPC #
-
Country of Origin
China

Details

Finish
Titanium Nitride
Features
Premium Grade 8% Cobalt

Description

VersaDrive Cobalt Drills are a premium grade 8% Cobalt drill bit with fully ground flutes, 135° Split point and Titanium coating for faster drilling & reduced wear.Suitable for heavy fabrication use, this Cobalt drill bit can also be used to drill stainless steel, mild steel, cast iron and a wide range of other structural materials.VersaDrive Drill Bits have a patented nonslip, Hex shank suitable for use in any standard 1/2 drill chuck for cordless or Pistol Drills or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.