Zoro Homepage

HMT ImpactaStep Cutter InsertFoam Set 16, 22, 26, 32mm

  • Mfr # 506010-SET2

  • Zoro # G011189319


product price: $672.99
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
506010-SET2
Zoro #
G011189319
UPC #
-
Country of Origin
United Kingdom

Description

The ImpactaStep Cutter offers combined drilling and reaming on materials up to 12mm thick.Featuring 5 individual cutting diameters and a straight flute design for strength and easy resharpening, the ImpactaStep Cutter is optimised for use with Impact Wrenches as well as the latest range of VersaDrive Premium Magnet Drills.VersaDrive ImpactaStep Cutters have a patented non-slip, Hex shank suitable for use in any standard 1/2 drill chuck for cordless or Pistol Drills or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.