
HMT TCT HoleCutter 2-1/4 x 75mm
Mfr # 101030-0750
Zoro # G709199231
product price: $236.99
/ea
Free Shipping & Returns
Key Features
Saw Dia.
75 mm
Tooth Material
Carbide Tipped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101030-0750
Zoro #
G709199231
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Saw Dia.
75 mm
Details
Tooth Material
Carbide Tipped
Item
Hole Cutter
Description
VersaDrive TCT Holecutters are a high performance solution for cutting larger diameter holes quickly and effectively. Premium grade Tungsten carbide teeth provide ultimate cutting performance in a wide range of Structural steels including Stainless Steel and Cast Iron.These are rapidly becoming the go-to, alternative solution for fabricators and steel erectors needing to drill through heavy steel in locations and on projects where a rotary drill is more convenient and possibly safer than a Magnetic drill. VersaDrive TCT Holecutters have a patented non-slip, Hex shank suitable for use in any standard 1/2 in. drill chuck for cordless or pistol drills or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.Massive 2-3/4 in. reach with 2-1/4 in. depth of cutPremium quality Tungsten Carbide teethPerfect for drilling heavy steel in remote locationsHigh strength, non-slip shank designUse in standard 1/2 in. drill chuck or with magnet drill adapterOne piece design includes arbor & replaceable pilot drillCombine with the multisink tool to broach & countersink in one operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.