
HMT TCT HoleCutter Extra Long Series 4 x 9/16 in.
Mfr # 101035-0140
Zoro # G809199315
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Saw Dia.
9/16"
Tooth Material
Carbide Tipped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101035-0140
Zoro #
G809199315
UPC #
-
Country of Origin
China
Dimensions
Saw Dia.
9/16"
Details
Tooth Material
Carbide Tipped
Item
Hole Cutter
Description
Extra Long reach version of the popular VersaDrive HoleCutter. Perfect for small diameter drilling through steelwork using a pistol drill where a separate extension isn't practical.Ideal for applications where a metal plate is encountered amongst wood joists or where both sides of a steel beam require drilling.These are rapidly becoming the go-to, alternative solution for fabricators and steel erectors needing to drill through heavy steel in locations and on projects where a rotary drill is more convenient and possibly safer than a Magnetic drill.4 in. depth of cutPremium quality Tungsten Carbide teethPerfect for drilling box section with inaccessible sidesHigh strength, non-slip shank designUse in standard 1/2 in. drill chuck or with magnet drill adapterOne piece design includes arbor & replaceable pilot drillCombine with other VersaDrive adapters for ultimate flexibility of working
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.