Zoro Homepage

HMT TurboTip Impact Drill Bit 7.0mm

  • Mfr # 209015-0070

  • Zoro # G009198941


product price: $45.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209015-0070
Zoro #
G009198941
UPC #
-
Country of Origin
China

Description

VersaDrive TurboTip Impact drill bits are stepped tip bits that drill at twice the speed of standard bits without the need for pilot drilling while cutting a perfectly round hole.Turbocharge your drilling performance by using this revolutionary tool with an impact wrench or impact driver. Double hardened and titanium coated for faster drilling & reduced wear.VersaDrive TurboTip drill bits have a patented non-slip, Hex shank suitable for use in any standard 1/2 in. drill chuck for cordless or pistol drills or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.Patented Drill Point50% Faster Drilling with 30% less pressureIncredible Finished Hole qualityInstant drill start with no slippingNo 'snatch' when drill bit breaks throughFantastic Tool LifeFully Impact Rated on structural steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.