Zoro Homepage

Impact Wrench V18-900 - 1/2" Drive - Body Only

  • Mfr # 808010-010

  • Zoro # G815775404


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Tool Voltage
18V
Drive Size
1/2 in
No Load RPM
1500, 2000, 2500 RPM
Anvil Impact Action
3
Max. Torque
295, 465, 665 Ft Lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
808010-010
Zoro #
G815775404
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/2 in

Details

Tool Voltage
18V
No Load RPM
1500, 2000, 2500 RPM
Anvil Impact Action
3
Max. Torque
295, 465, 665 Ft Lb
Impacts per Minute
1600, 2200, 2700
Nut Busting Modes
1
Nut Busting Torque
870 Ft Lb
Drilling/Fastening Torque
665 Ft Lb

Description

The VersaDrive V18-900 is a powerful and compact brushless impact wrench, rated for metal drilling, threading, and hole enlargement work alongside standard bolt tightening & loosening. Quickly and safely create and modify connection holes in heavy metal components. Optimised for use with the VersaDrive range of cutting tools.


  • Compatible with the Makita LXT 18V battery platform
  • Supplied with VersaDrive® Rapid-Lock adapter
  • 3 Impact settings plus Nutbuster mode
  • Powerful & efficient brushless motor
  • Rapid airflow cooling system
  • Twin LED spotlights for bright, shadow-free illumination

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.