Zoro Homepage

TurboTip Impacta Step Cutter 14-22mm

  • Mfr # 506040-0220

  • Zoro # G615768910


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
TiN
Size Range
14-22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506040-0220
Zoro #
G615768910
UPC #
-
Country of Origin
China

Dimensions

Size Range
14-22 mm

Details

Item
Impact Step Cutter
Material - Machining
TiN

Description

The new Impact-rated TurboTip ImpactaStep cutters are a unique combination drill bit. The innovative TurboTip stepped design now allows for fast pilot drilling with low feed pressure with superb accuracy and hole finish.Each ImpactaStep cutter features 5 stepped hole sizes with each size clearly marked inside the flute, and offers combined drilling and reaming on materials up to 12mm thick.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.