Zoro Homepage

Bunan Elastomer Kit

  • Mfr # V1.0 BN KIT-1

  • Zoro # G6749215


product price: $271.99
/ea
Free Shipping & Returns

Key Features

For Use With
Versa-Matic 1 in Pumps
For Use With Mfr. Model Number
E1AA2R229C-ATEX
Fits Brand
Versa-Matic
Warranty
Y
Compliance
Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1.0 BN KIT-1
Zoro #
G6749215
UPC #
-
Country of Origin
China

Details

Item
Elastomer Kit
For Use With
Versa-Matic 1 in Pumps
For Use With Mfr. Model Number
E1AA2R229C-ATEX
Fits Brand
Versa-Matic
Warranty
Y
Compliance
Y
Section Description
Fluid
Includes
Check Balls, Diaphragms, O-Rings, Seats
Type
Fluid
Diaphragm Material
Buna-N
Valve Type
Ball
Product Type
Fluid End Repair Kit
Number of Check Balls
4
Compatible with Series
E1 METALLIC SERIES
Media Temperature (Minimum)
-10 Degrees F
Number of Diaphragms
2
Check Ball Material
Buna-N
Compatible Connection Media Type
Fluid
Number of Seals
0
Number of O-Rings
4
Compatible with Manufacturer Model Number
E1AA2R229C-ATEX
Compatible with Brand
Versa-Matic
Media Intake Pressure (Maximum)
125 psi
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Temperature (Maximum)
190 Degrees F
Compatible Manufacturer Part Number
E1AA2R229C-ATEX
Compatible Manufacturer Model Number
E1AA2R229C-ATEX
Compatible with Manufacturer Model No.
E1AA2R229C-ATEX
Compatible with Mfr. Model No.
E1AA2R229C-ATEX
For Use with Mfr Model Number
E1AA2R229C-ATEX
Compatible Pump Manufacturer Part Number
E1AA2R229C-ATEX
Compatible Mfr. Model Number
E1AA2R229C-ATEX

Description

Elastomer Kit, Check Ball Material Buna-N, Compatible with Grainger Part Number 20LR25, Compatible with Manufacturer Model Number E1AA2R229C-ATEX, Diaphragm Material Buna-N, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 4, Number of Seals 0, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 125 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Versa-Matic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.