Check Balls, PTFE
Mfr # 050.034.600
Zoro # G810516682
product price: $32.89
/eaSold in multiples of 4 for $131.56
Key Features
For Use With Mfr. Model Number
PB 1/4,TT4CA., PB 1/4,TT4K.
Valve Type
Ball
Material
PTFE
Media Temperature (Minimum)
-35 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
050.034.600
Zoro #
G810516682
UPC #
-
Country of Origin
United States
Details
Item
Check Balls
For Use With Mfr. Model Number
PB 1/4,TT4CA., PB 1/4,TT4K.
Valve Type
Ball
Material
PTFE
Media Temperature (Minimum)
-35 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Temperature (Maximum)
220 Degrees F
Compatible with Manufacturer Model Number
PB 1/4,TT4CA., PB 1/4,TT4K.
Compatible with Brand
Sandpiper
Compatible Manufacturer Part Number
PB 1/4,TT4CA., PB 1/4,TT4K.
Compatible Manufacturer Model Number
PB 1/4,TT4CA., PB 1/4,TT4K.
Compatible with Manufacturer Model No.
PB 1/4,TT4CA., PB 1/4,TT4K.
Compatible with Mfr. Model No.
PB 1/4,TT4CA., PB 1/4,TT4K.
For Use with Mfr Model Number
PB 1/4,TT4CA., PB 1/4,TT4K.
Compatible Pump Manufacturer Part Number
PB 1/4,TT4CA., PB 1/4,TT4K.
Compatible Mfr. Model Number
PB 1/4,TT4CA., PB 1/4,TT4K.
Description
Check Balls, Compatible with Grainger Part Number 56LZ92, 56LZ93, Compatible with Manufacturer Model Number PB 1/4,TT4CA., PB 1/4,TT4K., Material PTFE, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Check Ball, Valve Type Ball, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Sandpiper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.