Check Balls, PTFE
Mfr # V171TF
Zoro # G110516719
product price: $128.99
/eaSold in multiples of 4 for $515.96
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
E4AA5T5A0-ATEX, E4PA5F5T9, E4SJ5F5S0-3A, E4SJ5F5S0-FP, E4SJ5F5S0-FP-ATEX, E4SJ5T5S0-FP-ATEX
Material
PTFE
Valve Type
Ball
Compatible with Brand
Sandpiper
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V171TF
Zoro #
G110516719
UPC #
-
Country of Origin
United States
Details
Item
Check Balls
For Use With Mfr. Model Number
E4AA5T5A0-ATEX, E4PA5F5T9, E4SJ5F5S0-3A, E4SJ5F5S0-FP, E4SJ5F5S0-FP-ATEX, E4SJ5T5S0-FP-ATEX
Material
PTFE
Valve Type
Ball
Compatible with Brand
Sandpiper
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Temperature (Maximum)
220 Degrees F
Media Temperature (Minimum)
-35 Degrees F
Compatible with Manufacturer Model Number
E4AA5T5A0-ATEX, E4PA5F5T9, E4SJ5F5S0-3A, E4SJ5F5S0-FP, E4SJ5F5S0-FP-ATEX, E4SJ5T5S0-FP-ATEX
Compatible Manufacturer Part Number
E4AA5T5A0-ATEX, E4PA5F5T9, E4SJ5F5S0-3A, E4SJ5F5S0-FP, E4SJ5F5S0-FP-ATEX, E4SJ5T5S0-FP-ATEX
Compatible Manufacturer Model Number
E4AA5T5A0-ATEX, E4PA5F5T9, E4SJ5F5S0-3A, E4SJ5F5S0-FP, E4SJ5F5S0-FP-ATEX, E4SJ5T5S0-FP-ATEX
Compatible with Manufacturer Model No.
E4AA5T5A0-ATEX, E4PA5F5T9, E4SJ5F5S0-3A, E4SJ5F5S0-FP, E4SJ5F5S0-FP-ATEX, E4SJ5T5S0-FP-ATEX
Compatible with Mfr. Model No.
E4AA5T5A0-ATEX, E4PA5F5T9, E4SJ5F5S0-3A, E4SJ5F5S0-FP, E4SJ5F5S0-FP-ATEX, E4SJ5T5S0-FP-ATEX
For Use with Mfr Model Number
E4AA5T5A0-ATEX, E4PA5F5T9, E4SJ5F5S0-3A, E4SJ5F5S0-FP, E4SJ5F5S0-FP-ATEX, E4SJ5T5S0-FP-ATEX
Compatible Pump Manufacturer Part Number
E4AA5T5A0-ATEX, E4PA5F5T9, E4SJ5F5S0-3A, E4SJ5F5S0-FP, E4SJ5F5S0-FP-ATEX, E4SJ5T5S0-FP-ATEX
Compatible Mfr. Model Number
E4AA5T5A0-ATEX, E4PA5F5T9, E4SJ5F5S0-3A, E4SJ5F5S0-FP, E4SJ5F5S0-FP-ATEX, E4SJ5T5S0-FP-ATEX
Description
Check Balls, Compatible with Grainger Part Number 20LR36, 22A401, 22A406, 4GGG4, 804HJ8, 804HJ9, Compatible with Manufacturer Model Number E4AA5T5A0-ATEX, E4PA5F5T9, E4SJ5F5S0-3A, E4SJ5F5S0-FP, E4SJ5F5S0-FP-ATEX, E4SJ5T5S0-FP-ATEX, Material PTFE, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Check Ball, Valve Type Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.