Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Balls, PTFE

  • Mfr # V241TF

  • Zoro # G210516664


product price: $168.99
/ea
Sold in multiples of 4 for $675.96
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
E2AA5T5A0C-ATEX, E2PA5F5T9C, E2SA5T5S0C-ATEX
Valve Type
Ball
Material
PTFE
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Temperature (Minimum)
-35 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V241TF
Zoro #
G210516664
UPC #
-
Country of Origin
United States

Details

Item
Check Balls
For Use With Mfr. Model Number
E2AA5T5A0C-ATEX, E2PA5F5T9C, E2SA5T5S0C-ATEX
Valve Type
Ball
Material
PTFE
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Temperature (Minimum)
-35 Degrees F
Compatible with Manufacturer Model Number
E2AA5T5A0C-ATEX, E2PA5F5T9C, E2SA5T5S0C-ATEX
Compatible with Brand
Sandpiper
Media Temperature (Maximum)
220 Degrees F
Compatible Manufacturer Part Number
E2AA5T5A0C-ATEX, E2PA5F5T9C, E2SA5T5S0C-ATEX
Compatible Manufacturer Model Number
E2AA5T5A0C-ATEX, E2PA5F5T9C, E2SA5T5S0C-ATEX
Compatible with Manufacturer Model No.
E2AA5T5A0C-ATEX, E2PA5F5T9C, E2SA5T5S0C-ATEX
Compatible with Mfr. Model No.
E2AA5T5A0C-ATEX, E2PA5F5T9C, E2SA5T5S0C-ATEX
For Use with Mfr Model Number
E2AA5T5A0C-ATEX, E2PA5F5T9C, E2SA5T5S0C-ATEX
Compatible Pump Manufacturer Part Number
E2AA5T5A0C-ATEX, E2PA5F5T9C, E2SA5T5S0C-ATEX
Compatible Mfr. Model Number
E2AA5T5A0C-ATEX, E2PA5F5T9C, E2SA5T5S0C-ATEX

Description

Check Balls, Compatible with Grainger Part Number 20LR39, 4GGF3, 4GGF5, Compatible with Manufacturer Model Number E2AA5T5A0C-ATEX, E2PA5F5T9C, E2SA5T5S0C-ATEX, Material PTFE, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Check Ball, Valve Type Ball, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Sandpiper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.