Zoro Homepage

Check Balls, Santoprene

  • Mfr # V111TPEXL

  • Zoro # G210516701


product price: $23.29
/ea
Sold in multiples of 4 for $93.16

Key Features

For Use With Mfr. Model Number
E5AP6X669C, E5PP6X659D, E5SP6X669C
Material
Santoprene
Valve Type
Ball
Media Temperature (Maximum)
275 Degrees F
Compatible with Manufacturer Model Number
E5AP6X669C, E5PP6X659D, E5SP6X669C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V111TPEXL
Zoro #
G210516701
UPC #
-
Country of Origin
United States

Details

Item
Check Balls
For Use With Mfr. Model Number
E5AP6X669C, E5PP6X659D, E5SP6X669C
Material
Santoprene
Valve Type
Ball
Media Temperature (Maximum)
275 Degrees F
Compatible with Manufacturer Model Number
E5AP6X669C, E5PP6X659D, E5SP6X669C
Compatible with Brand
Sandpiper
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Temperature (Minimum)
-40 Degrees F
Compatible Manufacturer Part Number
E5AP6X669C, E5PP6X659D, E5SP6X669C
Compatible Manufacturer Model Number
E5AP6X669C, E5PP6X659D, E5SP6X669C
Compatible with Manufacturer Model No.
E5AP6X669C, E5PP6X659D, E5SP6X669C
Compatible with Mfr. Model No.
E5AP6X669C, E5PP6X659D, E5SP6X669C
For Use with Mfr Model Number
E5AP6X669C, E5PP6X659D, E5SP6X669C
Compatible Pump Manufacturer Part Number
E5AP6X669C, E5PP6X659D, E5SP6X669C
Compatible Mfr. Model Number
E5AP6X669C, E5PP6X659D, E5SP6X669C

Description

Check Balls, Compatible with Grainger Part Number 20LR17, 20LR20, 20LR23, Compatible with Manufacturer Model Number E5AP6X669C, E5PP6X659D, E5SP6X669C, Material Santoprene, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Check Ball, Valve Type Ball, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Sandpiper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.