Zoro Homepage

Diaphragm, Buna-N

  • Mfr # E505BN

  • Zoro # G910652457


product price: $70.89
/ea
Sold in multiples of 2 for $141.78

Key Features

For Use With Mfr. Model Number
E5AP2R229C, E5PP2R259D, E5SP2R229C
Material
Buna-N
Media Temperature (Minimum)
-10 Degrees F
Media Temperature (Maximum)
190 Degrees F
Compatible with Manufacturer Model Number
E5AP2R229C, E5PP2R259D, E5SP2R229C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E505BN
Zoro #
G910652457
UPC #
-
Country of Origin
United States

Details

Item
Diaphragm
For Use With Mfr. Model Number
E5AP2R229C, E5PP2R259D, E5SP2R229C
Material
Buna-N
Media Temperature (Minimum)
-10 Degrees F
Media Temperature (Maximum)
190 Degrees F
Compatible with Manufacturer Model Number
E5AP2R229C, E5PP2R259D, E5SP2R229C
Compatible with Brand
Sandpiper
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Manufacturer Part Number
E5AP2R229C, E5PP2R259D, E5SP2R229C
Compatible Manufacturer Model Number
E5AP2R229C, E5PP2R259D, E5SP2R229C
Compatible with Manufacturer Model No.
E5AP2R229C, E5PP2R259D, E5SP2R229C
Compatible with Mfr. Model No.
E5AP2R229C, E5PP2R259D, E5SP2R229C
For Use with Mfr Model Number
E5AP2R229C, E5PP2R259D, E5SP2R229C
Compatible Pump Manufacturer Part Number
E5AP2R229C, E5PP2R259D, E5SP2R229C
Compatible Mfr. Model Number
E5AP2R229C, E5PP2R259D, E5SP2R229C

Description

Diaphragm, Compatible with Grainger Part Number 20LR16, 20LR19, 20LR22, Compatible with Manufacturer Model Number E5AP2R229C, E5PP2R259D, E5SP2R229C, Material Buna-N, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Diaphragm, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Sandpiper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.