Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diaphragm, Buna-N

  • Mfr # V227BN

  • Zoro # G010652470


product price: $200.99
/ea
Sold in multiples of 2 for $401.98
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
E2PA2D229C
Material
Buna-N
Media Temperature (Minimum)
-10 Degrees F
Compatible with Manufacturer Model Number
E2PA2D229C
Compatible with Pump Type
Air Operated Double Diaphragm Pump
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V227BN
Zoro #
G010652470
UPC #
-
Country of Origin
United States

Details

Item
Diaphragm
For Use With Mfr. Model Number
E2PA2D229C
Material
Buna-N
Media Temperature (Minimum)
-10 Degrees F
Compatible with Manufacturer Model Number
E2PA2D229C
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Brand
Sandpiper
Media Temperature (Maximum)
190 Degrees F
Compatible Manufacturer Part Number
E2PA2D229C
Compatible Manufacturer Model Number
E2PA2D229C
Compatible with Manufacturer Model No.
E2PA2D229C
Compatible with Mfr. Model No.
E2PA2D229C
For Use with Mfr Model Number
E2PA2D229C
Compatible Pump Manufacturer Part Number
E2PA2D229C
Compatible Mfr. Model Number
E2PA2D229C

Description

Diaphragm, Compatible with Grainger Part Number 20LR37, Compatible with Manufacturer Model Number E2PA2D229C, Material Buna-N, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Diaphragm, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Sandpiper, Media Temperature (Maximum) 190 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.