Zoro Homepage

Diaphragm, PTFE

  • Mfr # V224F

  • Zoro # G410652476


product price: $1,436.99
/ea
Sold in multiples of 2 for $2,873.98
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
E2SJ5F5S0C-3A
Material
PTFE
Compatible with Brand
Sandpiper
Media Temperature (Minimum)
-35 Degrees F
Media Temperature (Maximum)
220 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V224F
Zoro #
G410652476
UPC #
-
Country of Origin
Germany

Details

Item
Diaphragm
For Use With Mfr. Model Number
E2SJ5F5S0C-3A
Material
PTFE
Compatible with Brand
Sandpiper
Media Temperature (Minimum)
-35 Degrees F
Media Temperature (Maximum)
220 Degrees F
Compatible with Manufacturer Model Number
E2SJ5F5S0C-3A
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Manufacturer Part Number
E2SJ5F5S0C-3A
Compatible Manufacturer Model Number
E2SJ5F5S0C-3A
Compatible with Manufacturer Model No.
E2SJ5F5S0C-3A
Compatible with Mfr. Model No.
E2SJ5F5S0C-3A
For Use with Mfr Model Number
E2SJ5F5S0C-3A
Compatible Pump Manufacturer Part Number
E2SJ5F5S0C-3A
Compatible Mfr. Model Number
E2SJ5F5S0C-3A

Description

Diaphragm, Compatible with Grainger Part Number 22A407, Compatible with Manufacturer Model Number E2SJ5F5S0C-3A, Material PTFE, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Diaphragm, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Sandpiper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.