Diaphragm, Santoprene
Mfr # 286.098.354
Zoro # G810652441
product price: $219.99
/eaSold in multiples of 2 for $439.98
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
HDF3M,DS2II., S30B1A1EANS600., S30B1A2TANS600., S30B1I1EANS600.
Material
Santoprene
Media Temperature (Minimum)
-40 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Brand
Sandpiper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
286.098.354
Zoro #
G810652441
UPC #
-
Country of Origin
United States
Details
Item
Diaphragm
For Use With Mfr. Model Number
HDF3M,DS2II., S30B1A1EANS600., S30B1A2TANS600., S30B1I1EANS600.
Material
Santoprene
Media Temperature (Minimum)
-40 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Brand
Sandpiper
Compatible with Manufacturer Model Number
HDF3M,DS2II., S30B1A1EANS600., S30B1A2TANS600., S30B1I1EANS600.
Media Temperature (Maximum)
275 Degrees F
Compatible Manufacturer Part Number
HDF3M,DS2II., S30B1A1EANS600., S30B1A2TANS600., S30B1I1EANS600.
Compatible Manufacturer Model Number
HDF3M,DS2II., S30B1A1EANS600., S30B1A2TANS600., S30B1I1EANS600.
Compatible with Manufacturer Model No.
HDF3M,DS2II., S30B1A1EANS600., S30B1A2TANS600., S30B1I1EANS600.
Compatible with Mfr. Model No.
HDF3M,DS2II., S30B1A1EANS600., S30B1A2TANS600., S30B1I1EANS600.
For Use with Mfr Model Number
HDF3M,DS2II., S30B1A1EANS600., S30B1A2TANS600., S30B1I1EANS600.
Compatible Pump Manufacturer Part Number
HDF3M,DS2II., S30B1A1EANS600., S30B1A2TANS600., S30B1I1EANS600.
Compatible Mfr. Model Number
HDF3M,DS2II., S30B1A1EANS600., S30B1A2TANS600., S30B1I1EANS600.
Description
Diaphragm, Compatible with Grainger Part Number 56LZ94, 56LZ96, 56LZ97, 6WY82, Compatible with Manufacturer Model Number HDF3M,DS2II., S30B1A1EANS600., S30B1A2TANS600., S30B1I1EANS600., Material Santoprene, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Diaphragm, Valve Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.