Zoro Homepage

Diaphragm, Santoprene

  • Mfr # V224TPEXL

  • Zoro # G010652456


product price: $99.39
/ea
Sold in multiples of 2 for $198.78
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
E2AA6X660C-ATEX, E2SA6X660C-ATEX
Material
Santoprene
Media Temperature (Minimum)
-40 Degrees F
Media Temperature (Maximum)
275 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V224TPEXL
Zoro #
G010652456
UPC #
-
Country of Origin
United States

Details

Item
Diaphragm
For Use With Mfr. Model Number
E2AA6X660C-ATEX, E2SA6X660C-ATEX
Material
Santoprene
Media Temperature (Minimum)
-40 Degrees F
Media Temperature (Maximum)
275 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Manufacturer Model Number
E2AA6X660C-ATEX, E2SA6X660C-ATEX
Compatible with Brand
Sandpiper
Compatible Manufacturer Part Number
E2AA6X660C-ATEX, E2SA6X660C-ATEX
Compatible Manufacturer Model Number
E2AA6X660C-ATEX, E2SA6X660C-ATEX
Compatible with Manufacturer Model No.
E2AA6X660C-ATEX, E2SA6X660C-ATEX
Compatible with Mfr. Model No.
E2AA6X660C-ATEX, E2SA6X660C-ATEX
For Use with Mfr Model Number
E2AA6X660C-ATEX, E2SA6X660C-ATEX
Compatible Pump Manufacturer Part Number
E2AA6X660C-ATEX, E2SA6X660C-ATEX
Compatible Mfr. Model Number
E2AA6X660C-ATEX, E2SA6X660C-ATEX

Description

Diaphragm, Compatible with Grainger Part Number 4GGF4, 4GGF6, Compatible with Manufacturer Model Number E2AA6X660C-ATEX, E2SA6X660C-ATEX, Material Santoprene, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Diaphragm, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Sandpiper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.