Zoro Homepage

E4 Poly Wetted Kit

  • Mfr # E4P BN KIT

  • Zoro # G6699637


product price: $529.99
/ea
Free Shipping & Returns

Key Features

For Use With
Versa-Matic 1 1/2 in Pumps
For Use With Mfr. Model Number
E4PA2R229
Fits Brand
Versa-Matic
Warranty
Y
Compliance
Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4P BN KIT
Zoro #
G6699637
UPC #
-
Country of Origin
United States

Details

Item
Wet End Repair Kit
For Use With
Versa-Matic 1 1/2 in Pumps
For Use With Mfr. Model Number
E4PA2R229
Fits Brand
Versa-Matic
Warranty
Y
Compliance
Y
Includes
Check Balls, Diaphragms, Seats
Type
Fluid
Section Description
Fluid
Valve Type
Ball
Diaphragm Material
Buna-N
Product Type
Fluid End Repair Kit
Compatible Connection Media Type
Fluid
Number of O-Rings
0
Media Temperature (Maximum)
180 Degrees F
Media Temperature (Minimum)
32 Degrees F
Number of Seals
0
Number of Diaphragms
2
Number of Check Balls
4
Compatible with Brand
Versa-Matic
Media Intake Pressure (Maximum)
100 psi
Compatible with Series
E4 NON-METALLIC SERIES
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Check Ball Material
Buna-N
Compatible with Manufacturer Model Number
E4PA2R229
Compatible Manufacturer Part Number
E4PA2R229
Compatible Manufacturer Model Number
E4PA2R229
Compatible with Manufacturer Model No.
E4PA2R229
Compatible with Mfr. Model No.
E4PA2R229
For Use with Mfr Model Number
E4PA2R229
Compatible Pump Manufacturer Part Number
E4PA2R229
Compatible Mfr. Model Number
E4PA2R229

Description

Wet End Repair Kit, Check Ball Material Buna-N, Compatible with Grainger Part Number 20LR34, Compatible with Manufacturer Model Number E4PA2R229, Diaphragm Material Buna-N, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 0, Number of Seals 0, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 100 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Versa-Matic, Includes Check Balls, Diaphragms, Seats

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.