Zoro Homepage

E4P XL Elastomer Kit

  • Mfr # E4P XL KIT

  • Zoro # G6568432


product price: $446.99
/ea
Free Shipping & Returns

Key Features

For Use With
Versa-Matic 1 1/2 in Pumps
For Use With Mfr. Model Number
E4PA6X669
Fits Brand
Versa-Matic
Warranty
Y
Section Description
Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4P XL KIT
Zoro #
G6568432
UPC #
-
Country of Origin
United States

Details

Item
Elastomer Kit
For Use With
Versa-Matic 1 1/2 in Pumps
For Use With Mfr. Model Number
E4PA6X669
Fits Brand
Versa-Matic
Warranty
Y
Section Description
Fluid
Type
Fluid
Compliance
Y
Includes
Check Balls, Diaphragms, Seats
Valve Type
Ball
Diaphragm Material
Santoprene
Product Type
Fluid End Repair Kit
Media Intake Pressure (Maximum)
100 psi
Compatible Connection Media Type
Fluid
Number of O-Rings
0
Check Ball Material
Santoprene
Compatible with Manufacturer Model Number
E4PA6X669
Number of Diaphragms
2
Compatible with Brand
Versa-Matic
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of Check Balls
4
Media Temperature (Minimum)
32 Degrees F
Number of Seals
0
Media Temperature (Maximum)
180 Degrees F
Compatible with Series
E4 NON-METALLIC SERIES
Compatible Manufacturer Part Number
E4PA6X669
Compatible Manufacturer Model Number
E4PA6X669
Compatible with Manufacturer Model No.
E4PA6X669
Compatible with Mfr. Model No.
E4PA6X669
For Use with Mfr Model Number
E4PA6X669
Compatible Pump Manufacturer Part Number
E4PA6X669
Compatible Mfr. Model Number
E4PA6X669

Description

Elastomer Kit, Check Ball Material Santoprene, Compatible with Grainger Part Number 20LR35, Compatible with Manufacturer Model Number E4PA6X669, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 0, Number of Seals 0, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 100 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Versa-Matic, Includes Check Balls, Diaphragms, Seats

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.