Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE, Aluminum Elastomer Kit

  • Mfr # V1 TF/AL KIT-1

  • Zoro # G7092127


product price: $912.99
/ea
Free Shipping & Returns

Key Features

For Use With
Versa-Matic 1 in Pumps
For Use With Mfr. Model Number
E1AA5T559C-ATEX
Fits Brand
Versa-Matic
Includes
Check Balls, Diaphragms, O-Rings, Seats
Type
Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1 TF/AL KIT-1
Zoro #
G7092127
UPC #
-
Country of Origin
United States

Details

Item
Elastomer Kit
For Use With
Versa-Matic 1 in Pumps
For Use With Mfr. Model Number
E1AA5T559C-ATEX
Fits Brand
Versa-Matic
Includes
Check Balls, Diaphragms, O-Rings, Seats
Type
Fluid
Warranty
Y
Compliance
Y
Section Description
Fluid
Diaphragm Material
PTFE
Valve Type
Ball
Product Type
Fluid End Repair Kit
Compatible with Manufacturer Model Number
E1AA5T559C-ATEX
Check Ball Material
PTFE
Compatible with Series
E1 METALLIC SERIES
Compatible Connection Media Type
Fluid
Number of Seals
0
Number of Check Balls
4
Media Intake Pressure (Maximum)
125 psi
Media Temperature (Minimum)
-35 Degrees F
Number of Diaphragms
2
Number of O-Rings
4
Compatible with Brand
Versa-Matic
Media Temperature (Maximum)
220 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Manufacturer Part Number
E1AA5T559C-ATEX
Compatible Manufacturer Model Number
E1AA5T559C-ATEX
Compatible with Manufacturer Model No.
E1AA5T559C-ATEX
Compatible with Mfr. Model No.
E1AA5T559C-ATEX
For Use with Mfr Model Number
E1AA5T559C-ATEX
Compatible Pump Manufacturer Part Number
E1AA5T559C-ATEX
Compatible Mfr. Model Number
E1AA5T559C-ATEX

Description

Elastomer Kit, Check Ball Material PTFE, Compatible with Grainger Part Number 20LR27, Compatible with Manufacturer Model Number E1AA5T559C-ATEX, Diaphragm Material PTFE, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 4, Number of Seals 0, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 125 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Versa-Matic, Includes Check Balls, Diaphragms, O-Rings, Seats

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.