Zoro Homepage

Tranquilizer, 125 psi, Neoprene, PTFE

  • Mfr # VTA3,NG2SS.

  • Zoro # G810445081


product price: $11,569.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
E3SA5T5S0C-ATEX
Standards
CE
Diaphragm Material
Neoprene, PTFE
Housing Material
Stainless Steel
Air Intake Pressure (Maximum)
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTA3,NG2SS.
Zoro #
G810445081
UPC #
-
Country of Origin
United States

Dimensions

Media Intake Connection Size
3 in
Air Intake Connection Size
1/4 in
Media Discharge Connection Size
3 in

Details

Item
Tranquilizer
For Use With Mfr. Model Number
E3SA5T5S0C-ATEX
Standards
CE
Diaphragm Material
Neoprene, PTFE
Housing Material
Stainless Steel
Air Intake Pressure (Maximum)
125 psi
Air Intake Connection Type
NPT
Dampener Type
Automatic
Product Type
Tranquilizer
Compatible Connection Media Type
Air
Media Intake Connection Type
NPT
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Discharge Connection Type
NPT
Media Temperature (Minimum)
-35 Degrees F
Media Intake Pressure (Maximum)
125 psi
Media Temperature (Maximum)
220 Degrees F
Compatible with Manufacturer Model Number
E3SA5T5S0C-ATEX
Compatible Manufacturer Part Number
E3SA5T5S0C-ATEX
Compatible Manufacturer Model Number
E3SA5T5S0C-ATEX
Compatible with Manufacturer Model No.
E3SA5T5S0C-ATEX
Compatible with Mfr. Model No.
E3SA5T5S0C-ATEX
For Use with Mfr Model Number
E3SA5T5S0C-ATEX
Compatible Pump Manufacturer Part Number
E3SA5T5S0C-ATEX
Compatible Mfr. Model Number
E3SA5T5S0C-ATEX

Description

Tranquilizer, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Air Intake Pressure (Maximum) 125 psi, Compatible with Grainger Part Number 4GGG1, Compatible with Manufacturer Model Number E3SA5T5S0C-ATEX, Dampener Type Automatic, Diaphragm Material Neoprene, PTFE, Housing Material Stainless Steel, Includes Not Applicable, Media Discharge Connection Size 3 in, Media Discharge Connection Type NPT, Media Intake Connection Size 3 in, Media Intake Connection Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.