Wet End Repair Kit, Buna-N, For 20LR37
Mfr # E2P BN KIT
Zoro # G7218915
product price: $321.99
/ea
Free Shipping & Returns
Key Features
For Use With
Versa-Matic 2 in Pumps
For Use With Mfr. Model Number
E2PA2D229C
Fits Brand
Versa-Matic
Includes
Check Balls, Diaphragms, O-Rings, Seats
Warranty
Y
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E2P BN KIT
Zoro #
G7218915
UPC #
-
Country of Origin
United States
Description
Wet End Repair Kit, Check Ball Material Buna-N, Compatible with Grainger Part Number 20LR37, Compatible with Manufacturer Model Number E2PA2D229C, Diaphragm Material Buna-N, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 8, Number of Seals 0, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 100 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Versa-Matic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.