Zoro Homepage

Wet End Repair Kit, TPV, For 20LR38

  • Mfr # E2P XL KIT

  • Zoro # G6577584


product price: $361.99
/ea
Free Shipping & Returns

Key Features

For Use With
Versa-Matic 2 in Pumps
For Use With Mfr. Model Number
E2PA6D669C
Fits Brand
Versa-Matic
Type
Fluid
Warranty
Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2P XL KIT
Zoro #
G6577584
UPC #
-
Country of Origin
United States

Details

Item
Wet End Repair Kit
For Use With
Versa-Matic 2 in Pumps
For Use With Mfr. Model Number
E2PA6D669C
Fits Brand
Versa-Matic
Type
Fluid
Warranty
Y
Includes
Check Balls, Diaphragms, O-Rings, Seats
Section Description
Fluid
Compliance
Y
Diaphragm Material
Santoprene
Valve Type
Ball
Product Type
Fluid End Repair Kit
Number of Seals
0
Number of Check Balls
4
Compatible with Brand
Versa-Matic
Compatible with Series
E2 NON-METALLIC SERIES
Media Temperature (Maximum)
180 Degrees F
Number of Diaphragms
2
Media Temperature (Minimum)
32 Degrees F
Compatible with Manufacturer Model Number
E2PA6D669C
Compatible Connection Media Type
Fluid
Number of O-Rings
8
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Intake Pressure (Maximum)
100 psi
Check Ball Material
Santoprene
Compatible Manufacturer Part Number
E2PA6D669C
Compatible Manufacturer Model Number
E2PA6D669C
Compatible with Manufacturer Model No.
E2PA6D669C
Compatible with Mfr. Model No.
E2PA6D669C
For Use with Mfr Model Number
E2PA6D669C
Compatible Pump Manufacturer Part Number
E2PA6D669C
Compatible Mfr. Model Number
E2PA6D669C

Description

Wet End Repair Kit, Check Ball Material Santoprene, Compatible with Grainger Part Number 20LR38, Compatible with Manufacturer Model Number E2PA6D669C, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 8, Number of Seals 0, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 100 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Versa-Matic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.