Zoro Homepage

Cubicle Kit, Black, 72 in H

  • Mfr # HPK-4P4-S-BLK-FR

  • Zoro # G715830388


product price: $5,069.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Number of Panels
8
Features
Accepts Hooks, Tackable Surface
Panel Thickness
1 in
Number of Wall-Mount Brackets
0
Panel Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPK-4P4-S-BLK-FR
Zoro #
G715830388
UPC #
-
Country of Origin
United States

Dimensions

Panel Thickness
1 in
Panel Height
72 in
Post Height
72 in
Post Width
2 1/2 in
Assembled Height
72 in
Assembled Width
96 in
Post Length
2 1/2 in
Panel Width
48 in, 72 in
Post Material Thickness
1/16 in
Panel Frame Material Thickness
1/16 in

Details

Item
Cubicle Kit
Number of Panels
8
Features
Accepts Hooks, Tackable Surface
Number of Wall-Mount Brackets
0
Panel Surface Material
Fabric, Polycarbonate
Post Material
Aluminum
Number of Power Outlets
0
Number of Posts
3
Window Style
Frosted
Number of Windows
8
Panel Frame Material
Aluminum
Panel Frame Color
Silver
Product Type
Cubicle Kit
Panel Opacity
Translucent
Panel Frame Finish
Anodized
Includes Assembly Tools
Tools Not Included
Panel Color
Black
Panel Functionality
Sound Absorbing

Description

Cubicles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.