Shop VERSARE
Additional $205.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cubicle Kit, Charcoal Gray, 72 in H
- Mfr # 1859387
- Zoro # G215830390
product price:Â
$
3,639.99
/ea
Key Features
Number of Panels
5
Panel Thickness
1 in
Features
Accepts Hooks, Tackable Surface
Panel Width
72 in
Includes Assembly Tools
Tools Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1859387
- Zoro #
- G215830390
- UPC #
- -
- Country of Origin
- United States
- Number of Panels
- 5
- Item
- Cubicle Kit
- Features
- Accepts Hooks, Tackable Surface
- Includes Assembly Tools
- Tools Not Included
- Number of Power Outlets
- 0
- Product Type
- Cubicle Kit
- Panel Surface Material
- Fabric, Polycarbonate
- Panel Frame Material
- Aluminum
- Panel Frame Color
- Silver
- Number of Wall-Mount Brackets
- 0
- Post Material
- Aluminum
- Panel Opacity
- Translucent
- Window Style
- Fluted
- Number of Posts
- 6
- Panel Color
- Charcoal Gray
- Number of Windows
- 5
- Panel Frame Finish
- Anodized
Dimensions
- Panel Thickness
- 1 in
- Panel Width
- 72 in
- Post Width
- 2 1/2 in
- Post Length
- 2 1/2 in
- Assembled Height
- 72 in
- Post Material Thickness
- 1/16 in
- Post Height
- 72 in
- Assembled Width
- 72 in
- Panel Frame Material Thickness
- 1/16 in
- Panel Height
- 72 in
- Fits Chest Size
- Accepts Hooks, Tackable Surface
Description
Cubicles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.