Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cubicle Kit, Charcoal Gray, 72 in H

  • Mfr # HPEK-4P4-S-DGY-FR

  • Zoro # G815830424


product price: $5,149.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Panel Thickness
1 in
Number of Panels
8
Features
Accepts Hooks, Tackable Surface
Panel Frame Color
Silver
Number of Windows
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPEK-4P4-S-DGY-FR
Zoro #
G815830424
UPC #
-
Country of Origin
United States

Dimensions

Panel Thickness
1 in
Assembled Width
96 in
Panel Height
72 in
Post Material Thickness
1/16 in
Post Length
2 1/2 in
Post Height
72 in
Panel Width
48 in, 72 in
Post Width
2 1/2 in
Assembled Height
72 in
Panel Frame Material Thickness
1/16 in

Details

Item
Cubicle Kit
Number of Panels
8
Features
Accepts Hooks, Tackable Surface
Panel Frame Color
Silver
Number of Windows
8
Panel Opacity
Translucent
Panel Surface Material
Fabric, Polycarbonate
Number of Power Outlets
0
Product Type
Cubicle Kit
Panel Frame Material
Aluminum
Window Style
Frosted
Post Material
Aluminum
Panel Color
Charcoal Gray
Panel Functionality
Sound Absorbing
Includes Assembly Tools
Tools Not Included
Number of Posts
3
Panel Frame Finish
Anodized
Number of Wall-Mount Brackets
0

Description

Cubicles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.