Shop VERSARE
Additional $205.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cubicle Kit, Charcoal Gray, 72 in H
- Mfr # HPK-4P4-S-DGY
- Zoro # G815830394
product price:Â
$
3,619.99
/ea
Key Features
Number of Panels
8
Features
Accepts Hooks, Tackable Surface
Panel Thickness
1 in
Panel Opacity
Opaque
Post Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPK-4P4-S-DGY
- Zoro #
- G815830394
- UPC #
- -
- Country of Origin
- United States
- Number of Panels
- 8
- Item
- Cubicle Kit
- Features
- Accepts Hooks, Tackable Surface
- Panel Opacity
- Opaque
- Post Material
- Aluminum
- Product Type
- Cubicle Kit
- Number of Posts
- 3
- Number of Windows
- 0
- Panel Frame Finish
- Anodized
- Number of Wall-Mount Brackets
- 0
- Panel Functionality
- Push Pin Compatible, Sound Absorbing
- Panel Color
- Charcoal Gray
- Panel Frame Color
- Silver
- Panel Surface Material
- Fabric
- Number of Power Outlets
- 0
- Panel Frame Material
- Aluminum
- Includes Assembly Tools
- Tools Not Included
Dimensions
- Panel Thickness
- 1 in
- Assembled Height
- 72 in
- Assembled Width
- 12 in
- Panel Frame Material Thickness
- 1/16 in
- Post Width
- 2 1/2 in
- Panel Width
- 48 in, 72 in
- Post Length
- 2 1/2 in
- Panel Height
- 72 in
- Post Height
- 72 in
- Post Material Thickness
- 1/16 in
- Fits Chest Size
- Accepts Hooks, Tackable Surface
Description
Cubicles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.