Cubicle Kit, Cloud Gray, 72 in H
- Mfr # 1859386
- Zoro # G015830408
product price:Â
$
3,639.99
/ea
Key Features
Number of Panels
5
Features
Accepts Hooks, Tackable Surface
Panel Thickness
1 in
Panel Width
72 in
Number of Power Outlets
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1859386
- Zoro #
- G015830408
- UPC #
- -
- Country of Origin
- United States
- Number of Panels
- 5
- Item
- Cubicle Kit
- Features
- Accepts Hooks, Tackable Surface
- Number of Power Outlets
- 0
- Panel Frame Finish
- Anodized
- Window Style
- Fluted
- Panel Color
- Cloud Gray
- Product Type
- Cubicle Kit
- Post Material
- Aluminum
- Panel Surface Material
- Fabric, Polycarbonate
- Panel Opacity
- Translucent
- Number of Wall-Mount Brackets
- 0
- Includes Assembly Tools
- Tools Not Included
- Number of Posts
- 6
- Number of Windows
- 5
- Panel Frame Color
- Silver
- Panel Frame Material
- Aluminum
Dimensions
- Panel Thickness
- 1 in
- Panel Width
- 72 in
- Post Length
- 2 1/2 in
- Post Material Thickness
- 1/16 in
- Panel Frame Material Thickness
- 1/16 in
- Post Height
- 72 in
- Post Width
- 2 1/2 in
- Panel Height
- 72 in
- Assembled Height
- 72 in
- Assembled Width
- 72 in
- Fits Chest Size
- Accepts Hooks, Tackable Surface
Description
Cubicles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.