Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cubicle Kit, Cloud Gray, 72 in H

  • Mfr # HPEK-6P4-S-VCLG-FR

  • Zoro # G315830399


product price: $7,079.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Number of Panels
9
Features
Accepts Hooks, Tackable Surface
Panel Thickness
1 in
Post Length
2 1/2 in
Post Material Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPEK-6P4-S-VCLG-FR
Zoro #
G315830399
UPC #
-
Country of Origin
United States

Dimensions

Panel Thickness
1 in
Post Length
2 1/2 in
Post Material Thickness
1/16 in
Panel Frame Material Thickness
1/16 in
Post Height
72 in
Panel Height
72 in
Assembled Width
96 in
Assembled Height
72 in
Post Width
2 1/2 in
Panel Width
48 in, 72 in

Details

Number of Panels
9
Features
Accepts Hooks, Tackable Surface
Item
Cubicle Kit
Window Style
Frosted
Panel Frame Color
Silver
Panel Opacity
Translucent
Includes Assembly Tools
Tools Not Included
Panel Functionality
Sound Absorbing
Product Type
Cubicle Kit
Number of Windows
9
Post Material
Aluminum
Panel Surface Material
Fabric, Polycarbonate
Panel Frame Finish
Anodized
Number of Wall-Mount Brackets
0
Number of Posts
4
Panel Frame Material
Aluminum
Panel Color
Cloud Gray
Number of Power Outlets
0

Description

Cubicles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.